BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Relay, 8 Pins, Square, 24VAC

SCHNEIDER ELECTRIC| Zoro #: G2363067| Mfr #: RXM2AB2B7

$8.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: GContact Material: Silver NickelContact Rating: 12A @ 277VAC/30VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363067 Mfr #: RXM2AB2B7
Socket Code: GContact Material: Silver Nickel
Contact Rating: 12A @ 277VAC/30VDCPins: 8
Push To Test: LockableStandards: UL Listed, CSA Certified, CE Marked
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTSocket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Coil Volts: 24VACCountry of Origin (subject to change): Indonesia

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 2, Socket Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M, Contact Material Silver Nickel, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Coil VA Rating 1.2, Standards UL Listed, CSA Certified, CE Marked

Reviews