KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 24VDC

SCHNEIDER ELECTRIC| Zoro #: G1636756| Mfr #: 782XBXC-24D

$7.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636756 Mfr #: 782XBXC-24D
Push To Test: NoContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. 70-459-1, 70-782D8-1A
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Gold Flashed ContactsContact Form: DPDT
Contact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDCSocket Code: D
Coil Volts: 24VDCStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 15A @ 120V, 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 2, Socket Mfr. No. 70-459-1, 70-782D8-1A, Contact Material Silver Alloy, Status Indicator Mechanical Flag, Push To Test No, Features Gold Flashed Contacts, Standards UL Listed, CSA Certified, CE Marked

Reviews