DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 8 Pins, Square, 24VDC

SCHNEIDER ELECTRIC| Zoro #: G2081256| Mfr #: RXM2AB2BD

$8.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 8
Coil Volts: 24VDC
Socket Code: G
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081256 Mfr #: RXM2AB2BD
Pins: 8Coil Volts: 24VDC
Socket Code: GPush To Test: Lockable
Green Environmental Attribute: RoHS CompliantContact Form: DPDT
Contact Material: Silver NickelStandards: UL Listed, CSA Certified, CE Marked
Contact Rating: 12A @ 277VAC/30VDCStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelaySocket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Base Type: SquareCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 2, Socket Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M, Contact Material Silver Nickel, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Coil VA Rating 1.2, Standards UL Listed, CSA Certified, CE Marked

Reviews