Schneider Electric

Plug In Relay

Schneider Electric Plug In Relay RM35BA10
Hover or click to zoom Tap to zoom
  • Item: Relay
  • DC Contact Rating - Relay: 5A @ 250V
  • Mounting - Relay: DIN Rail
  • Power Consumption - Relay: 5 VA
  • Body Height - Relay: 3.54 in
  • Body Width - Relay: 1.38 in
  • Body Depth - Relay: 2.83 in
  • Overall Height - Relay: 3.54 in
See full product details
$285.00
This item ships free.

Subtotal: $285.00

Schneider Electric #RM35BA10 Specifications

  • Item: Relay
  • DC Contact Rating - Relay: 5A @ 250V
  • Mounting - Relay: DIN Rail
  • Power Consumption - Relay: 5 VA
  • Body Height - Relay: 3.54 in
  • Body Width - Relay: 1.38 in
  • Body Depth - Relay: 2.83 in
  • Overall Height - Relay: 3.54 in
  • Features: IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
  • Standards: EN/IEC 60255-6
  • Status Indicator: LED
  • Item - Relay: Plug In Relay
  • Country of Origin (subject to change): Indonesia

Description

Relay, DC Contact Rating - Relay 5A @ 250V, Mounting - Relay DIN Rail, Power Consumption - Relay 5.0 VA, Status Indicator LED

Restrictions and Compliance

Reviews of Schneider Electric #RM35BA10