KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Potentiometer, 30mm, 2 Watts, 25000 Ohms

SCHNEIDER ELECTRIC| Zoro #: G1051163| Mfr #: 9001SK2109

$233.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dial Plate Graduations: 0 to 100%
Item: Corrosion Resistant Potentiometer
Size: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051163 Mfr #: 9001SK2109
Dial Plate Graduations: 0 to 100%Item: Corrosion Resistant Potentiometer
Size: 30mmMax. Amps: 4mA
Ohms: 25,000NEMA Rating: 4, 4X, 13
Watts: 2Max. Voltage: 500VAC
Country of Origin (subject to change): Mexico

Description

Corrosion Resistant Potentiometer, Watts 2, Ohms 25,000, Max. Voltage 500VAC, Max. Amps 4mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 4, 4X, 13, 30mm Size

Reviews