PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Program Loader, RJ45, ATV12 312 61, 71

SCHNEIDER ELECTRIC| Zoro #: G1571324| Mfr #: VW3A8120

$204.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Simple Program LoaderCable Length (Ft.): 3.3Mounting Type: Plug-In
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571324 Mfr #: VW3A8120
Item: Simple Program LoaderCable Length (Ft.): 3.3
Mounting Type: Plug-InCable Type: RJ45
Cable Length (Meters): 1For Use With: ATV12, 312, 61, 71 Drives
Function: Duplicates one Drive Programming Configuration on Another DriveCountry of Origin (subject to change): France

Description

Program Loader, RJ45, Mounting Type Plug-In, Cable Length (Meters) 1, Cable Length (Ft.) 3.3, For Use WithATV12, 312, 61, 71 Drives, Duplicates one Drive Programming Configuration on Another Drive

Reviews