Proximity Sensor, Inductive, 8mm, NPN, NC

TELEMECANIQUE SENSORS| Zoro #: G2430626| Mfr #: XS608B1NBL2

$80.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2430626 Mfr #: XS608B1NBL2
Standards: UL Listed, CSA Certified, CE Compliance, RoHSDescription/Special Features: Extended Range
Basic Proximity Sensor Case Material: MetalCase Material: 303 Stainless Steel
Proximity Sensor Electrical Connection: 2m CableOutput Mode: NC
Proximity Sensor Output Circuit Type: 3 Wire NPNLength: 41mm
Proximity Sensor Operating Frequency: 2500 HzProximity Sensor Power Requirement: 12 to 24VDC
Operating Temp. Range: -13 Degrees to 158 Degrees FProximity Sensing Method: Inductive
NEMA Rating: 4XProximity Sensor Style: Cylindrical Proximity Sensor
Max. Detecting Distance: 2.5mmItem: Cylindrical Proximity Sensor
Max. Current Load: 200mAShielded / Unshielded: Shielded
Proximity Sensor Diameter: 8.0mmIP Rating: 67
Country of Origin (subject to change): France

Product Description

Cylindrical Proximity Sensor, Inductive, 8.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Shielded, Proximity Sensor Operating Frequency 2500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2.5mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material 303 Stainless Steel, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features Extended Range

Product Reviews

Save 15%. Sign up for Z-mail.