DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Push Buttn Cntrl Station, Forward/Reverse

SCHNEIDER ELECTRIC| Zoro #: G0477915| Mfr #: 9001KYK24

$277.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: Push Button/Push Button
Legend: Forward/Reverse
Green Environmental Attribute: RoHS Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477915 Mfr #: 9001KYK24
Type of Operator: Push Button/Push ButtonLegend: Forward/Reverse
Green Environmental Attribute: RoHS CompliantHeight: 3.53"
Contact Form: 2NO/2NCAction: Momentary / Momentary
Enclosure Material: Die Cast ZincWidth: 3.58"
Enclosure Color: GrayHub: 3/4" NPT
Standards: UL Listed, CSA Certified, CENumber of Operators: 2
Size: 30mmMounting: Wall
Contact Rating: 10A @ 600VAC, 2.5A @ 24VDCDepth: 5.75"
Mechanical Interlock: NoItem: Push Button Control Station
NEMA Contact Rating Designation: A600/Q600NEMA Rating: 1, 3, 4, 13
Country of Origin (subject to change): Mexico

Description

Push Button Control Station, Number of Operators 2, Size 30mm, Legend Forward/Reverse, Type of Operator Push Button/Push Button, Action Momentary / Momentary, Contact Form 2NO/2NC, Mechanical Interlock No, NEMA Rating 1, 3, 4, 13, Contact Rating 10A @ 600VAC, 2.5A @ 24VDC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Hub 3/4 In. NPT, Height 3.53 In., Width 3.58 In., Depth 5.75 In., Enclosure Material Die Cast Zinc, Enclosure Color Gray, Standards UL Listed, CSA Certified, CE

Reviews