KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Button Cap, Illuminated, 30mm, Amber

SCHNEIDER ELECTRIC| Zoro #: G2426182| Mfr #: 9001A21

$8.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mushroom Head
Size: 30mm
Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426182 Mfr #: 9001A21
Item: Mushroom HeadSize: 30mm
Color: AmberIlluminated / Non-Illuminated: Illuminated
Operator Size: 2.25" Dia.NEMA Rating: 1, 3R, 4, 4X, 12
For Use With: Mfr. No. 9001K2LBasic Material: Plastic
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Mushroom Head, Operator Size 2.25 In. Dia., Color Amber, For Use With Mfr. No. 9001K2L, Size 30mm, Basic Material Plastic, Illuminated, NEMA Rating 1, 3R, 4, 4X, 12, Standards UL, CSA, CE

Reviews