Shop Alternate Products
This Product is Discontinued
Schneider Electric
Mushroom Head, 30 mm, Blue (Discontinued)
Mfr # 9001L20
Zoro # G2428833
This Product is Discontinued
Key Features
- Size 30 mm
- NEMA Rating 1, 12, 3R, 4, 4X
- Color Blue
- Operator Size 1.38 in dia
- Basic Material Plastic