SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Push Button Cap, Illuminated, 30mm, Blue

SCHNEIDER ELECTRIC| Zoro #: G1686011| Mfr #: 9001L7

$8.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueNEMA Rating: 1, 3R, 4, 4X, 12Item: Push Button Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686011 Mfr #: 9001L7
Color: BlueNEMA Rating: 1, 3R, 4, 4X, 12
Item: Push Button CapIlluminated / Non-Illuminated: Illuminated
Basic Material: PlasticSize: 30mm
For Use With: Schneider Illuminated Push Buttons K1L, K2L, K3L, SK1L and SK2L SeriesStandards: UL, CSA, CE
IP Rating: 66Country of Origin (subject to change): Mexico

Description

Push Button Cap, Color Blue, For Use With Schneider Illuminated Push Buttons K1L, K2L, K3L, SK1L and SK2L Series, Size 30mm, Basic Material Plastic, Illuminated, NEMA Rating 1, 3R, 4, 4X, 12, IP Rating 66, Standards UL, CSA, CE

Reviews