KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Button Cap, Illuminated, 30mm, Clear

SCHNEIDER ELECTRIC| Zoro #: G1116586| Mfr #: 9001C22

$11.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mushroom Head
Size: 30mm
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116586 Mfr #: 9001C22
Item: Mushroom HeadSize: 30mm
Color: ClearIlluminated / Non-Illuminated: Illuminated
Operator Size: 1.61" Dia.NEMA Rating: 1, 3R, 4, 4X, 12
For Use With: Schneider Push Buttons KR8, KR9, SKR8, and SKR9 SeriesBasic Material: Plastic
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Mushroom Head, Operator Size 1.61 In. Dia., Color Clear, For Use With Schneider Push Buttons KR8, KR9, SKR8, and SKR9 Series, Size 30mm, Basic Material Plastic, Illuminated, NEMA Rating 1, 3R, 4, 4X, 12, Standards UL, CSA, CE

Reviews