BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Push Button Cap, Illuminated, 30mm, White

SCHNEIDER ELECTRIC| Zoro #: G1151254| Mfr #: 9001W22

$8.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mushroom HeadFor Use With: Schneider Push Buttons KR8, KR9, SKR8, and SKR9 SeriesBasic Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151254 Mfr #: 9001W22
Item: Mushroom HeadFor Use With: Schneider Push Buttons KR8, KR9, SKR8, and SKR9 Series
Basic Material: PlasticNEMA Rating: 1, 3R, 4, 4X, 12
Standards: UL, CSA, CESize: 30mm
Operator Size: 1.61" Dia.Illuminated / Non-Illuminated: Illuminated
Color: WhiteCountry of Origin (subject to change): Mexico

Description

Mushroom Head, Operator Size 1.61 In. Dia., Color White, For Use With Schneider Push Buttons KR8, KR9, SKR8, and SKR9 Series, Size 30mm, Basic Material Plastic, Illuminated, NEMA Rating 1, 3R, 4, 4X, 12, Standards UL, CSA, CE

Reviews