Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Push Button Cap, Illuminated, 30mm, Yellow
  • Zoro #: G0270602
  • Mfr #: 9001Y20
$9.29
  • NEMA Rating: 1, 3R, 4, 4X, 12
  • Basic Material: Plastic
  • Illuminated / Non-Illuminated: Illuminated
See full product details
Orders over $50 ship free.

Schneider Electric #9001Y20 Specifications

  • Zoro #: G0270602
  • Mfr #: 9001Y20
NEMA Rating: 1, 3R, 4, 4X, 12 Basic Material: Plastic
Illuminated / Non-Illuminated: Illuminated Operator Size: 1.38" Dia.
For Use With: Schneider No Guard Illuminated Push Buttons K2 and SK2L Series Color: Yellow
Item: Mushroom Head Standards: UL, CSA, CE
Size: 30mm Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mushroom Head, Operator Size 1.38 In. Dia., Color Yellow, For Use With Schneider No Guard Illuminated Push Buttons K2 and SK2L Series, Size 30mm, Basic Material Plastic, Illuminated, NEMA Rating 1, 3R, 4, 4X, 12, Standards UL, CSA, CE

Reviews of Schneider Electric #9001Y20