PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Push Button Cap, Illuminated, 30mm, Yellow

SCHNEIDER ELECTRIC| Zoro #: G1676272| Mfr #: 9001Y7

$8.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowItem: Push Button CapIlluminated / Non-Illuminated: Illuminated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676272 Mfr #: 9001Y7
Color: YellowItem: Push Button Cap
Illuminated / Non-Illuminated: IlluminatedBasic Material: Plastic
Size: 30mmFor Use With: Schneider Illuminated Push Buttons K1L, K2L, K3L, SK1L and SK2L Series
Standards: UL, CSA, CENEMA Rating: 1, 3R, 4, 4X, 12
Country of Origin (subject to change): Mexico

Description

Push Button Cap, Color Yellow, For Use With Schneider Illuminated Push Buttons K1L, K2L, K3L, SK1L and SK2L Series, Size 30mm, Basic Material Plastic, Illuminated, NEMA Rating 1, 3R, 4, 4X, 12, Standards UL, CSA, CE

Reviews