DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Push to Test Pilot Light, Clear, 30mm

SCHNEIDER ELECTRIC| Zoro #: G2380603| Mfr #: 9001KT32

$167.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 12VAC/DC
Lamp Module Type: Full Voltage
Terminal Connection: Pressure Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380603 Mfr #: 9001KT32
Lamp Voltage: 12VAC/DCLamp Module Type: Full Voltage
Terminal Connection: Pressure PlateLamp Type: incandescent
Voltage: 12VAC/DCReplacement Lamps: 4VCW3
Standards: UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE MarkedShape: Round
Basic Material: MetalItem: Push to Test Pilot Light Without Lens
IP Rating: 66Body Material: Chrome Plated Zinc Die Cast
Size: 30mmNEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Country of Origin (subject to change): Mexico

Description

Push to Test Pilot Light Without Lens, Voltage 12VAC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, 30mm, Lamp Module Type Full Voltage, Basic Material Metal, Lamp Voltage 12VAC/DC, Replacement Lamps G0958937, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked

Reviews