KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push to Test Pilot Light, Clear, 30mm

SCHNEIDER ELECTRIC| Zoro #: G1912425| Mfr #: 9001SKT3

$115.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 6VAC/DC
Replacement Lamps: 4CVW2
Body Material: plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912425 Mfr #: 9001SKT3
Lamp Voltage: 6VAC/DCReplacement Lamps: 4CVW2
Body Material: plasticIP Rating: 66
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13Shape: Round
Basic Material: PlasticVoltage: 208VAC
Terminal Connection: Pressure PlateItem: Push to Test Pilot Light Without Lens
Size: 30mmLamp Type: incandescent
Lamp Module Type: TransformerStandards: UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
Country of Origin (subject to change): Mexico

Description

Push to Test Pilot Light Without Lens,30mm,Lamp Module Type Transformer,Lamp Type Incandescent,Voltage 208VAC,Basic Material Plastic,Lamp Voltage 6VAC/DC,Replacement Lamps 4CVW2,Shape Round,Terminal Connection Pressure Plate,Body Material Plastic,NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13,IP Rating 66,Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked

Reviews