KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push to Test Pilot Light, Clear, Incand

SCHNEIDER ELECTRIC| Zoro #: G1949376| Mfr #: 9001KT3

$152.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 6VAC/DC
Replacement Lamps: 4VCW2
Body Material: Chrome Plated Zinc Die Cast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949376 Mfr #: 9001KT3
Lamp Voltage: 6VAC/DCReplacement Lamps: 4VCW2
Body Material: Chrome Plated Zinc Die CastIP Rating: 66
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Shape: Round
Basic Material: MetalVoltage: 208VAC
Terminal Connection: Pressure PlateItem: Push to Test Pilot Light Without Lens
Size: 30mmLamp Type: incandescent
Lamp Module Type: TransformerStandards: UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
Country of Origin (subject to change): Mexico

Description

Push to Test Pilot Light Without Lens, Voltage 208VAC, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, 30mm, Lamp Module Type Transformer, Basic Material Metal, Lamp Voltage 6VAC/DC, Replacement Lamps G3222091, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked

Reviews