Push to Test Pilot Light, Clear, Incand

SCHNEIDER ELECTRIC| Zoro #: G0966427| Mfr #: 9001KT35

$93.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0966427 Mfr #: 9001KT35
Size: 30mmShape: Round
Terminal Connection: Pressure PlateIncludes: 1NO Contact Block
Standards: UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE MarkedItem: Push to Test Pilot Light Without Lens
Voltage: 24VAC/DCReplacement Lamps: 2FMP7
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Lamp Module Type: Full Voltage
Basic Material: MetalIP Rating: 66
Lamp Voltage: 24VAC/DCLamp Type: Incandescent
Body Material: Chrome Plated Zinc Die CastCountry of Origin (subject to change): Mexico

Product Description

Push to Test Pilot Light Without Lens, Voltage 24VAC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, 30mm, Lamp Module Type Full Voltage, Basic Material Metal, Lamp Voltage 24VAC/DC, Replacement Lamps G2446211, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Includes 1NO Contact Block, Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.