Push to Test Pilot Light, Clear, Incand

SCHNEIDER ELECTRIC| Zoro #: G1952291| Mfr #: 9001KT5

$155.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 6VAC/DC
Replacement Lamps: 4VCW2
Includes: 1NO Contact Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952291 Mfr #: 9001KT5
Lamp Voltage: 6VAC/DCReplacement Lamps: 4VCW2
Includes: 1NO Contact BlockBody Material: Chrome Plated Zinc Die Cast
IP Rating: 66NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Shape: RoundBasic Material: Metal
Terminal Connection: Pressure PlateItem: Push to Test Pilot Light Without Lens
Size: 30mmVoltage: 480VAC
Lamp Type: incandescentLamp Module Type: Transformer
Standards: UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE MarkedCountry of Origin (subject to change): Mexico

Description

Push to Test Pilot Light Without Lens, Voltage 480VAC, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, 30mm, Lamp Module Type Transformer, Basic Material Metal, Lamp Voltage 6VAC/DC, Replacement Lamps G3222091, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Includes 1NO Contact Block, Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked

Reviews