KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push to Test Pilot Light, Red, LED

SCHNEIDER ELECTRIC| Zoro #: G1069957| Mfr #: 9001KT32LRR31

$162.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VAC/DC
Replacement Lamps: N/A
Includes: Light Module and LED Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069957 Mfr #: 9001KT32LRR31
Voltage: 12VAC/DCReplacement Lamps: N/A
Includes: Light Module and LED LampBody Material: Chrome Plated Zinc Die Cast
IP Rating: 66NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Shape: RoundBasic Material: Metal
Lamp Voltage: 12VAC/DCTerminal Connection: Pressure Plate
Lens Material: PlasticItem: Push to Test Pilot Light Complete
Size: 30mmLamp Type: Led
Lamp Module Type: Full VoltageColor: Red
Lens Type: FresnelStandards: UL, CSA, CE
Country of Origin (subject to change): Mexico

Description

Push to Test Pilot Light Complete, Voltage 12VAC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 12VAC/DC, Replacement Lamps N/A, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Includes Light Module and LED Lamp, Standards UL, CSA, CE

Reviews