BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pushbutton, 22mm, YLW, Maintained, Extended

SCHNEIDER ELECTRIC| Zoro #: G1795455| Mfr #: ZB4BH5

$16.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowAction: Maintained PushBasic Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1795455 Mfr #: ZB4BH5
Color: YellowAction: Maintained Push
Basic Material: MetalSize: 22mm
Head Material: Aluminum-Zinc AlloyLegend: No legend
Item: Push Button operatorNEMA Rating: 1, 2, 3, 4, 4X, 13
Bezel Material: Chrome Die Cast AluminumType of Operator: Extended Button
Accessory Group: BStandards: UL, CSA, CE, RoHS
IP Rating: 66Country of Origin (subject to change): France

Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Extended Button, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Yellow, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews