BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pushbutton, Blue, 22 Mm

SCHNEIDER ELECTRIC| Zoro #: G1817952| Mfr #: ZB4BH6

$14.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legendType of Operator: Extended ButtonBezel Material: Chrome Die Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1817952 Mfr #: ZB4BH6
Legend: No legendType of Operator: Extended Button
Bezel Material: Chrome Die Cast AluminumStandards: UL, CSA, CE, RoHS
IP Rating: 66Size: 22mm
Item: Push Button operatorAction: Maintained Push
Basic Material: MetalNEMA Rating: 1, 2, 3, 4, 4X, 13
Accessory Group: BHead Material: Aluminum-Zinc Alloy
Color: BlueCountry of Origin (subject to change): France

Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Extended Button, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Blue, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews