Pushbutton, Red, 22 Mm, Red

SCHNEIDER ELECTRIC| Zoro #: G1091404| Mfr #: ZB4BH04

$12.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedAction: Maintained PushBasic Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091404 Mfr #: ZB4BH04
Color: RedAction: Maintained Push
Basic Material: MetalSize: 22mm
Head Material: Aluminum-Zinc AlloyLegend: No legend
Item: Push Button operatorNEMA Rating: 1, 2, 3, 4, 4X, 13
Bezel Material: Chrome Die Cast AluminumType of Operator: Flush Button
Accessory Group: BStandards: UL, CSA, CE, RoHS
IP Rating: 66Country of Origin (subject to change): France

Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Flush Button, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Red, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews