KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pushbutton, Red, 22 mm, Red

SCHNEIDER ELECTRIC| Zoro #: G0599067| Mfr #: ZB4BH4

$14.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Extended Button
IP Rating: 66
Action: Maintained Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599067 Mfr #: ZB4BH4
Type of Operator: Extended ButtonIP Rating: 66
Action: Maintained PushNEMA Rating: 1, 2, 3, 4, 4X, 13
Basic Material: MetalAccessory Group: B
Item: Push Button operatorSize: 22mm
Color: RedHead Material: Aluminum-Zinc Alloy
Legend: No legendStandards: UL, CSA, CE, RoHS
Bezel Material: Chrome Die Cast AluminumCountry of Origin (subject to change): France

Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Extended Button, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Red, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews