Schneider Electric

Relay, 12V DC Coil Volts, Square, 8 Pin

Schneider Electric Relay,  12V DC Coil Volts,  Square,  8 Pin RSB1A160JD
Hover or click to zoom Tap to zoom
  • Item: Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 16A @ 250V
  • DC Contact Rating - Relay: 16A @ 12V
  • Base Type - Plug In Relay: Square
  • Number of Pins - Relay: 8
  • Mounting - Relay: Plug In
  • Power Consumption - Relay: 0.45 W
See full product details
$5.40

Must order in multiples of 2


Subtotal: $10.80

Schneider Electric #RSB1A160JD Specifications

  • Item: Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 16A @ 250V
  • DC Contact Rating - Relay: 16A @ 12V
  • Base Type - Plug In Relay: Square
  • Number of Pins - Relay: 8
  • Mounting - Relay: Plug In
  • Power Consumption - Relay: 0.45 W
  • Contact Material: Silver Nickel
  • Body Height - Relay: 1.14 in
  • Body Width - Relay: 0.49 in
  • Body Depth - Relay: 0.62 in
  • Overall Height - Relay: 1.14 in
  • Features: IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
  • Standards: CSA C22.2 No 14, EN/IEC 61810-1, UL 508
  • Item - Relay: Plug In Relay
  • Status Indicator: None
  • Push To Test: No
  • Country of Origin (subject to change): Austria

Description

Relay, Coil Volts 12V DC, AC Contact Rating - Relay 16A @ 250V, DC Contact Rating - Relay 16A @ 12V, Base Type - Plug In Relay Square, Number of Pins - Relay 8, Mounting - Relay Plug In, Socket Code - Relay K, Power Consumption - Relay 0.45 W, Contact Material Silver Nickel, Status Indicator None, Push To Test No

Restrictions and Compliance

Reviews of Schneider Electric #RSB1A160JD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.