KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay Enclosure, Metal, Universal Mount

SCHNEIDER ELECTRIC| Zoro #: G2177707| Mfr #: 50-1289

$10.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Screw Kit for Cover
Cover Material: Metal
Depth (In.): 3.01
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177707 Mfr #: 50-1289
Includes: Screw Kit for CoverCover Material: Metal
Depth (In.): 3.01Width (In.): 3.38
Function: Covers and Protects RelaysMounts On: Universal Mount
Item: Relay EnclosureFor Use With: 199 Series Power Relays
Length (In.): 5.22Depth: 3.01"
Package Quantity: 1Case Color: Gray
Enclosure Type: Universal Mount MetalStandards: RoHS
Country of Origin (subject to change): China

Description

For Use With 199 Series Power Relays, Includes Screw Kit for Cover, Relay Enclosure, Package Quantity 1, Metal

Reviews