KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Remote Keypad, IP54, Fixed, ATV12

SCHNEIDER ELECTRIC| Zoro #: G2151527| Mfr #: VW3A1006

$64.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Remote Keypad, IP54
Cable Type: Fixed (Not Included)
For Use With: ATV12 Drives
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151527 Mfr #: VW3A1006
Item: Remote Keypad, IP54Cable Type: Fixed (Not Included)
For Use With: ATV12 DrivesFunction: Allows Control of a Drive in an Enclosure without Opening the Enclosure
Mounting Type: Panel MountCable Length (Meters): 3 (Not Included)
Country of Origin (subject to change): China

Description

Remote Keypad, IP54, Fixed, Mounting Type Panel Mount, Cable Length 3 Meters (Not Included), Height (In.) 2.76, Width (In.) 2, Depth (In.) 0.9, For Use With ATV12 Drives, Allows Control of a Drive in an Enclosure without Opening the Enclosure

Reviews