KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Remote Keypad, IP65, Fixed, ATV12

SCHNEIDER ELECTRIC| Zoro #: G0782756| Mfr #: VW3A1007

$57.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cable Type: Fixed (Not Included)
Item: Remote Keypad, IP65
Mounting Type: Panel Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782756 Mfr #: VW3A1007
Cable Type: Fixed (Not Included)Item: Remote Keypad, IP65
Mounting Type: Panel MountFootnotes: Remote keypad cables (Equipped with 2 RJ45 Connectors) Not Included, VW3A1104R10 1 Meter In Length, VW3A1104R30 3 Meter In Length
Function: Allows Control of a Drive in an Enclosure without Opening the EnclosureFor Use With: ATV12 Drives
Country of Origin (subject to change): China

Description

Remote keypad cables (Equipped with 2 RJ45 Connectors) Not Included, VW3A1104R10 1 Meter In Length, VW3A1104R30 3 Meter In Length, Remote Keypad, IP65, Fixed, For Use With ATV12 Drives, Allows Control of a Drive in an Enclosure without Opening the Enclosure, Height (In.) 2.76, Width (In.) 2, Depth (In.) 0.9, Mounting Type Panel Mount

Reviews