KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Contact Kit

SCHNEIDER ELECTRIC| Zoro #: G0803756| Mfr #: LA5FF431

$164.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Stationary and Movable Contacts, Springs
Item: Replacement Contact Kit
Starter Size: 115 and 150A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803756 Mfr #: LA5FF431
Includes: Stationary and Movable Contacts, SpringsItem: Replacement Contact Kit
Starter Size: 115 and 150AFor Use With: Schneider TeSys Series N Contactors LC1F115 and LC1F150
Contacts per Kit: 3Country of Origin (subject to change): Czechia

Description

Contact Kit, 3 Pole, Use On LC1 F115 F150

Reviews