Schneider Electric
Rlay 2Co 5A, 250VAC, 120VAC, Co Clear, PK10
- Zoro #: G1012591
- Mfr #: RXG25F7
Hover or click to zoom Tap to zoom
$9.19
/pkg. of 10
Must order in multiples of 10
- Item: Relay 2Co 5A,250VAC,120VAC,Coil Clear
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $91.90
Schneider Electric #RXG25F7 Specifications
- Zoro #: G1012591
- Mfr #: RXG25F7
- Item: Relay 2Co 5A,250VAC,120VAC,Coil Clear
- Country of Origin (subject to change): China
Description
Relay 2Co 5A,250VAC,120VAC,Coil Clear, Package Quantity 10
Technical Guides
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Schneider Electric #RXG25F7
Explore more
- SCHNEIDER ELECTRIC Sr Bl 20Io 100240Vac Wc SR2D201FU
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 1 CO, 48 V DC RPM11ED
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT 792XBXM4L-24A
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT RXM2AB1P7
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 4 CO, 110 V D RPM41FD
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 4 CO, 230 V A RPM41P7
- SCHNEIDER ELECTRIC Universal plug-in relay-Zelio RUM-2 RUMC21E7
- SCHNEIDER ELECTRIC Plug In Relay RM35BA10
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 48 V RXM4AB1E7
- SIEMENS Plug In Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT 3TX7111-3LC13
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT 1A488
- Schneider Electric Plug-In Relays