DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Safety Monitoring Relay, 2.5A, DIN Rail

SCHNEIDER ELECTRIC| Zoro #: G0843315| Mfr #: XPSDMB1132P

$234.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Volts: 24VDC
Input Current: Less Than100mA
Power Consumption: 2.5W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843315 Mfr #: XPSDMB1132P
Coil Volts: 24VDCInput Current: Less Than100mA
Power Consumption: 2.5WContact Configuration: 2NO/2SS
Height: 3.90"Width: 0.89"
Environmental Protection: IP40Standards: UL, CSA, BIA
Input Voltage: 24VDCMounting: Din Rail
Depth: 4.49"Item: Safety Monitoring Relay
Contact Load Rating: 2.5AResponse Time: Less Than20 ms
Country of Origin (subject to change): Indonesia

Description

Safety Monitoring Relay, Input Voltage 24VDC, Contact Configuration 2NO/2SS, Contact Load Rating 2.5A, Mounting DIN Rail, Coil Volts 24VDC, Power Consumption 2.5W, Input Current less than 100mA, Response Time less than 20 ms, Width 0.89 In., Depth 4.49 In., Height 3.90 In., Environmental Protection IP40, Standards UL, CSA, BIA

Reviews