Safety Monitoring Relay24VDC, 2.5A

SCHNEIDER ELECTRIC| Zoro #: G0697541| Mfr #: XPSBF1132P

$417.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697541 Mfr #: XPSBF1132P
Environmental Protection: IP40Height: 3.90"
Item: Safety Monitoring RelayInput Voltage: 24VDC
Mounting: Din RailCoil Volts: 24VDC
Depth: 4.49"Contact Load Rating: 2.5A
Contact Configuration: 2NO/2SSWidth: 0.89"
Input Current: Less Than100mAResponse Time: Less Than20 ms
Standards: UL, CSA, BIAPower Consumption: 2.5W
Country of Origin (subject to change): Indonesia

Product Description

Safety Monitoring Relay, Input Voltage 24VDC, Contact Configuration 2NO/2SS, Contact Load Rating 2.5A, Mounting DIN Rail, Coil Volts 24VDC, Power Consumption 2.5W, Input Current less than 100mA, Response Time less than 20 ms, Width 0.89 In., Depth 4.49 In., Height 3.90 In., Environmental Protection IP40, Standards UL, CSA, BIA

Product Reviews

Save 15%. Sign up for Z-mail.