Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relay, In 120VAC, 5A @ 300V AC

  • Zoro #: G0092310
  • Mfr #: XPSBCE3410C
$409.99 10% off
$368.99
  • Item: Safety Monitoring Relay
  • Electrical Connection - Safety Monitoring Relay: Spring Terminal, Terminal Block Removable
  • Response Time: 50 msec
See full product details
This item ships free.

Schneider Electric #XPSBCE3410C Specifications

  • Zoro #: G0092310
  • Mfr #: XPSBCE3410C
Item: Safety Monitoring Relay Electrical Connection - Safety Monitoring Relay: Spring Terminal, Terminal Block Removable
Response Time: 50 msec Body Height - Relay: 4.4 in
Number of Inputs - Safety Monitoring Relay: 3 Width: 0.89"
Coil Volts: 115VAC Response Time - Safety Monitoring Relay: 50 msec
Contact Configuration: 2NO/1NC Height: 4.40"
Standards: CE, CSA, UL Input Voltage: 120VAC
Input or Control Voltage: 120V AC Mounting - Relay: DIN Rail
Input Power Consumption (Burden): 2.5 W DC Contact Rating - Relay: 1.50A @ 24V
Body Depth - Relay: 4.49 in Item - Relay: Safety Monitoring Relay
AC Contact Rating - Relay: 5A @ 300V Input or Control Voltage Range: 120VAC
Output Switch Configuration - Safety Monitoring Relay: (2) SPST-NO Instantaneous, (1) SPST-1NC Aux. Relay Power Consumption: 2.5W
Body Width - Relay: 0.89 in Environmental Protection: IP20
Contact Load Rating: 1.5A Overall Height - Relay: 4.37 in
Mounting: Din Rail Number of Pins - Relay: 16
Delay Time - Safety Monitoring Relay: No Delay Use With - Safety Monitoring Relay: Two Hand Control
Depth: 4.49" Number of Inputs - Relay: 3
Delay Time - Relay: No Delay Use With - Relay: Two Hand Control
Output Switch Configuration - Relay: (1) SPST-1NC Aux. Relay, (2) SPST-NO Instantaneous Electrical Connection - Relay: Spring Terminal, Terminal Block Removable
Response Time - Relay: 50 msec Shop By: Cyber Deals
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Safety Monitoring Relay, Input or Control Voltage 120V AC, AC Contact Rating - Relay 5A @ 300V, DC Contact Rating - Relay 1.50A @ 24V, Mounting - Relay DIN Rail, Output Switch Configuration - Relay (1) SPST-1NC Aux. Relay, (2) SPST-NO Instantaneous, Input Power Consumption (Burden) 2.5 W, Number of Inputs - Relay 3, Use With - Relay Two Hand Control, Delay Time - Relay No Delay, Response Time - Relay 50 msec, Electrical Connection - Relay Spring Terminal, Terminal Block Removable

Reviews of Schneider Electric #XPSBCE3410C