Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Selector Switch, 22mm Sz
  • Zoro #: G0200508
  • Mfr #: XB7NG21
$65.21
  • Type of Operator: Keyed
  • Standards: EN/IEC 60947-5-4, JIS C8201-5-1, UL 508, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1
  • Color: Silver
See full product details
Orders over $75 ship free.

Schneider Electric #XB7NG21 Specifications

  • Zoro #: G0200508
  • Mfr #: XB7NG21
Type of Operator: Keyed Standards: EN/IEC 60947-5-4, JIS C8201-5-1, UL 508, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1
Color: Silver Size: 22mm
Key Removal: Left Includes: Key
NEMA Rating: 3, 12 Contact Form: 1NO
Action: Maintained / Maintained IP Rating: 20, 65
Contact Rating: 0.1A @ 250VDC, 0.22A @ 125VDC, 0.3A @ 125VAC, 0.6A @ 120VAC Bezel Color: Black
Item: Selector Switch NEMA Contact Rating Designation: D600/R600
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Selector Switch, 22mm, Maintained / Maintained Action, 1NO Contact Form, Type of Operator Keyed, Color Silver, Left Key Removal, Bezel Color Black, Contact Rating 0.1A @ 250VDC, 0.22A @ 125VDC, 0.3A @ 125VAC, 0.6A @ 120VAC, NEMA Contact Rating Designation D600/R600, NEMA Rating 3, 12, IP Rating 20, 65, Standards EN/IEC 60947-5-4, JIS C8201-5-1, UL 508, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1, Includes Key

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #XB7NG21