Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Selector Switch F Cam, 30mm

SCHNEIDER ELECTRIC | Zoro #: G0915905 | Mfr #: 9001K13F

$ 5.69 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0915905 Mfr #: 9001K13F
Color: Black Switch Style: No Switch
Item: Selector Switch F Cam Size: 30mm
For Use With: Schneider 9001SK Series Selector Switches Country of Origin (subject to change): Mexico

Description

Selector Switch F Cam, Size 30mm, For Use With Schneider 9001SK Series Selector Switches, Switch Style No Switch, Color Black

Reviews