Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shaft Extension, 150mm Shaft Max.

  • Zoro #: G0200727
  • Mfr #: VLSS1505
$7.44 /ea

Order in multiples of 2

  • Shaft Length: 150 mm
  • For Use With: and VLS8M1, VLS8C1, VLS8C2, VLSH1S5B-VLSH2H5BD, VLSH1S5R-VLSH2H5RD, VLSH2H5BC
  • Voltage: Not Applicable
See full product details
Orders over $75 ship free.

Schneider Electric #VLSS1505 Specifications

  • Zoro #: G0200727
  • Mfr #: VLSS1505
Shaft Length: 150 mm For Use With: and VLS8M1, VLS8C1, VLS8C2, VLSH1S5B-VLSH2H5BD, VLSH1S5R-VLSH2H5RD, VLSH2H5BC
Voltage: Not Applicable Max. Voltage: Not Applicable
Includes: Not Found Item: Shaft Extension
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Shaft Extension, Max. Voltage Not Applicable, Not Applicable, Shaft Length 150 mm, For Use With VLSH1S5R-VLSH2H5RD, VLSH1S5B-VLSH2H5BD, VLSH2H5BC, VLS8C1, VLS8C2, and VLS8M1, Includes Not Found

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #VLSS1505