- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Solid State Relays
- /
- SolStatRely, In90-140VAC, Out48-600VAC, SCR
Shop Alternate Products
This Product is Discontinued
Schneider Electric
SolStatRely, In90-140VAC, Out48-600VAC, SCR (Discontinued)
Mfr # SSM1A312F7
Zoro # G3467074
This Product is Discontinued
Key Features
- Input or Control Voltage 90 to 140V AC
- Output or Controlled Voltage Range 48 to 600V AC
- Heat Sink Integral
- Switch Type SCR
- Contact Form - Relay SPST-NO
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
SSM1A312F7
-
Zoro #
G3467074
- UPC # 785901952237
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 3.3 in |
Overall Height - Relay | 3.56 in |
Body Width - Relay | 0.71 in |
Body Height - Relay | 3.45 in |
Overall Depth | 3.29 in |
Body Height | 3.55 in |
Body Depth | 3.29 in |
Body Width | 0.7 in |
Details
Item - Relay | Solid State Relay |
Input or Control Voltage | 90 to 140V AC |
Output or Controlled Voltage Range | 48 to 600V AC |
Heat Sink | Integral |
Switch Type | SCR |
Contact Form - Relay | SPST-NO |
Relay Turns On At | Zero Crossing |
Mounting - Relay | DIN Rail |
Input Voltage | 90 to 140V AC |
Item | Solid State Relay |
Includes | Single Channel |
Max. Output Amps Without Heat Sink | 12.0 A |
Finger Safe | Yes |
Standards | CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed |
Case Color | Black |
Relay Mounting Style | DIN-Rail |
Series | Harmony(TM) SSM Relays |
Maximum Capacitance | 10 pF |
Insulation Resistance | 1,000 megaohm |
Maximum Switching Voltage | 10V AC |
Mounting Style | DIN Rail |
Current Type | AC |
Minimum Switching Voltage | 90V AC |
Switch Configuration | Form A |
Minimum Operating Temperature | -22 Degrees F |
IP Rating | IP20 |
Voltage Type | AC Output |
Maximum Output Current without Heat Sink | 12 A |
Electrical Connection Type | Screw |
Weight | 3.2 oz |
Output Voltage Range | 48 to 600V AC |
Output Switching Mode | Zero Crossing |
Power Factor | 0.5 |
Electrical Connection | Screw Clamp |
Horsepower @ 240V AC | 1/3 hp |
Drop Out Voltage | 1.3V DC |
Response Time | 30 msec |
Switch Component Type | SCR |
Input Current | 3 to 5 mA |
Maximum Operating Temperature | 176 Degrees F |
Dielectric Strength | 4,000V AC |
Electrical Phase | Single |
Status Indicator | Green LED Indicator |
Maximum Output Current with Heat Sink | 12 A |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 3 to 5 mA, Input Voltage 90 to 140V AC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov