Schneider Electric
Plug-In Relay, 100 to 240VAC Coil Volts, NO Relay Output
Mfr # SR2D201FU
Zoro # G0572157
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 100 to 240VAC
- Contact Form - Relay NO Relay Output
- Power Consumption - Relay 11 VA
- Standards EN/IEC 61000-4-2 level 3; EN/IEC 61000-4-12; EN/IEC 61000-4-11; EN/IEC 60068-2-6 Fc; EN/IEC 61000-4-5; EN/IEC 60068-2-27 Ea; EN/IEC 61000-4-6 level 3; EN/IEC 61000-4-3; EN/IEC 61000-4-4 level 3; UL; GOST; GL; CSA; C-tick
- Operating Temp. Range -20-40°C in non-ventilated enclosure IEC 60068-2-1 and IEC 60068-2-2 || -20-55°C IEC 60068-2-1 and IEC 60068-2-2
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT RXM4AB1F7
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT 8501KUDR12V53
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT 8501KPR13P14V20
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT 784XDXC-12D
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT RPM22BD
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT 788XBXRC-24D
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O RUMF33F7
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V AC Coil Volts, 3 C/O RUMC31B7
- SCHNEIDER ELECTRIC Interface plug-in relay-Zelio RSB-1 RSB1A160B7S
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT 788XCXRM4L-24D
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT MY4-AC24(S)
- Schneider Electric Electrical Relays