Schneider Electric
Reversing Starter Power Base, 24V AC, 3 Poles, 1NC/1NO
Mfr # LU2B32B
Zoro # G2126485
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting Up to 32A
- Coil Volts 24V AC
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 10 hp
- Starter Type IEC Style
Explore More Products
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va GVAD0110
- SCHNEIDER ELECTRIC Reversing Starter Power Base, 110 to 240V AC/DC, 3 Poles, 1NC/1NO LU2B12FU
- SCHNEIDER ELECTRIC Control Unit cl103Ph 1255A 24Vdc LUCB05BL
- SCHNEIDER ELECTRIC NEMA Magnetic Motor Starter, 120V AC, 3 P 8536SCO3V02H309S
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 1255A 24Vdc, 24V DC, 3 Poles LUCA05BL
- SCHNEIDER ELECTRIC 12A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles LU2B12BL
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 1255A 110240Vac LUCD05FU
- SCHNEIDER ELECTRIC Busbars W/Cover For Connectioncontactor GV7AC08
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 312A 24Vdc, 24V DC, 3 Poles LUCB12BL
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts 8536SBG1V03
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO AN19AN0T5E005
- Schneider Electric Starters