BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Starter Power Base, 600VAC, 12A

SCHNEIDER ELECTRIC| Zoro #: G1671485| Mfr #: LUB12

$159.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 6.06"HP @ 1 Phase - 240V: 2Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671485 Mfr #: LUB12
Height: 6.06"HP @ 1 Phase - 240V: 2
Hz: 50/60Number of Poles: 3
Standards: Meets UL 508 Type E, Self Protected DeviceHP @ 3 Phase - 575V: 10
HP @ 3 Phase - 480V: 7-1/2Enclosure Type: Open
Action: NonreversingHP @ 1 Phase - 120V: 1-1/2
Depth: 5.00"Coil Volts: 120 to 600VAC
Item: Starter Power BaseHP @ 3 Phase - 240V: 3
Auxiliary Contact Form: 1NC/1NOWidth: 1.77"
Amps AC: 12Starter Type: IEC Style
HP @ 3 Phase - 208V: 3Overload Relay Amp Setting: Up to 12A
Country of Origin (subject to change): France

Description

Starter Power Base, Action Nonreversing, Amps AC 12, Coil Volts 120 to 600VAC, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, Overload Relay Amp Setting Up to 12A, Enclosure Type Open, Auxiliary Contact Form 1NC/1NO, Starter Type IEC Style, Hz 50/60, Number of Poles 3, Width 1.77 In., Height 6.06 In., Depth 5.00 In., HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 575V 10, HP @ 3 Phase - 208V 3, Standards Meets UL 508 Type E, Self Protected Device

Restrictions and Compliance

*3: Hazardous material

Reviews