Schneider Electric

Stdcntrlunitcl103Ph 1255A 110240Vac

Schneider Electric Stdcntrlunitcl103Ph 1255A 110240Vac LUCA05FU
Hover or click to zoom Tap to zoom
$105.60
  • Item: Stdcntrlunitcl103Ph 1255A 110240Vac
  • Number of Poles: 3
  • Standards: CSA, IEC, UL
See full product details
This item ships free.

Total: $105.60

Schneider Electric #LUCA05FU Specifications

  • Item: Stdcntrlunitcl103Ph 1255A 110240Vac
  • Number of Poles: 3
  • Standards: CSA, IEC, UL
  • Body Height - Relay: 2.6 in
  • Frame / Series / Class / Code: Class 10
  • Trip Class - Overload: 10
  • Separate Mounting: No
  • Kit Required for Retrofit Mtg.: No
  • Use With - Contactors and Starters: Mfr. Series LUA1C Contactors
  • Sensing Method: Thermal
  • Body Depth - Relay: 2.36 in
  • Body Width - Relay: 1.77 in
  • Reset Type - Relay: Manual
  • Overall Height - Relay: 2.6 in
  • Item - Relay: IEC Style Overload Relay
  • Overload Relay Current Range: 1.25 to 5A
  • Country of Origin (subject to change): France

Description

Stdcntrlunitcl103Ph 1255A 110240Vac, Use With - Contactors and Starters Mfr. Series LUA1C Contactors, Overload Relay Current Range 1.25 to 5A, Trip Class - Overload 10, Number of Poles 3, Frame / Series / Class / Code Class 10, Reset Type - Relay Manual

Reviews of Schneider Electric #LUCA05FU