PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Steady LED Lamp, White, 24VAC/DC

SCHNEIDER ELECTRIC| Zoro #: G1564875| Mfr #: DL1BDB1

$94.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DCColor: WhiteLumens: 1.2mcd
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1564875 Mfr #: DL1BDB1
Voltage: 24VAC/DCColor: White
Lumens: 1.2mcdItem: Steady LED Lamp
Rating: NEMA 12, IP 65For Use With: XVP Series Tower Lights
Country of Origin (subject to change): Indonesia

Description

Steady LED Lamp, White, For Use With XVP Series Tower Lights, Rating NEMA 12, IP 65, Voltage 24VAC/DC, Lumens 1.2mcd

Reviews