KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P IEC Supplementary Protector 10A 277/480VAC

SCHNEIDER ELECTRIC| Zoro #: G1052012| Mfr #: MG24131

$133.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps: 10
Depth: 3.00"
Terminal Connection: Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052012 Mfr #: MG24131
Amps: 10Depth: 3.00"
Terminal Connection: LugSeries: C60N
Width: 1.42"DC Voltage Rating: 125VDC
Item: IEC Supplementary ProtectorCurve Type: B
Length: 3.19"Min. Wire Size: 14 AWG
Mounting: Din RailNumber of Poles: 2
Standards: UL 1077, CE, CSA, IECMax. Wire Size: 4 AWG
AC Voltage Rating: 277/480VACTrip Type: Thermal Magnetic
Country of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 10, Number of Poles 2, Curve Type B, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 1.42 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews