*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P IEC Supplementary Protector 10A 277/480VAC

SCHNEIDER ELECTRIC| Zoro #: G0368611| Mfr #: MG24146

$202.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps: 10
Depth: 3.00"
Terminal Connection: Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368611 Mfr #: MG24146
Amps: 10Depth: 3.00"
Terminal Connection: LugSeries: C60N
Width: 2.13"DC Voltage Rating: 125VDC
Item: IEC Supplementary ProtectorCurve Type: B
Length: 3.19"Min. Wire Size: 14 AWG
Mounting: Din RailNumber of Poles: 3
Standards: UL 1077, CE, CSA, IECMax. Wire Size: 4 AWG
AC Voltage Rating: 277/480VACTrip Type: Thermal Magnetic
Country of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 10, Number of Poles 3, Curve Type B, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 2.13 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews