THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3P IEC Supplementary Protector 10A 277/480VAC

SCHNEIDER ELECTRIC| Zoro #: G1802437| Mfr #: MG24538

$178.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Terminal Connection: Lug
Series: C60N
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802437 Mfr #: MG24538
Terminal Connection: LugSeries: C60N
Amps: 10Number of Poles: 3
Width: 2.13"Length: 3.19"
Mounting: Din RailDepth: 3.00"
Curve Type: DMin. Wire Size: 14 AWG
DC Voltage Rating: 125VDCMax. Wire Size: 4 AWG
Item: IEC Supplementary ProtectorAC Voltage Rating: 277/480VAC
Standards: UL 1077, CE, CSA, IECTrip Type: Thermal Magnetic
Country of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 10, Number of Poles 3, Curve Type D, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 2.13 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews