2P IEC Supplementary Protector 13A 277/480VAC

SCHNEIDER ELECTRIC| Zoro #: G1766843| Mfr #: MG24523

$156.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 13
Depth: 3.00"
Terminal Connection: Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766843 Mfr #: MG24523
Amps: 13Depth: 3.00"
Terminal Connection: LugSeries: C60N
Width: 1.42"DC Voltage Rating: 125VDC
Item: IEC Supplementary ProtectorCurve Type: D
Length: 3.19"Min. Wire Size: 14 AWG
Mounting: Din RailNumber of Poles: 2
Standards: UL 1077, CE, CSA, IECMax. Wire Size: 4 AWG
AC Voltage Rating: 277/480VACTrip Type: Thermal Magnetic
Country of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 13, Number of Poles 2, Curve Type D, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 1.42 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews