3P IEC Supplementary Protector 16A 277/480VAC

SCHNEIDER ELECTRIC |Zoro #: G0750154|Mfr #: MG24148

$228.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0750154 Mfr #: MG24148
AC Voltage Rating: 277/480VACMax. AIR Rating: 5kA
Series: C60NDC Voltage Rating: 125VDC
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG
Length: 3.19"Terminal Connection: Lug
Item: IEC Supplementary ProtectorMounting: DIN Rail
Standards: UL 1077, CE, CSA, IECDepth: 3.00"
Max. Wire Size: 4 AWGAmps: 16
Curve Type: BWidth: 2.13"
Number of Poles: 3Country of Origin (subject to change): France

Product Description

IEC Supplementary Protector, Amps 16, Number of Poles 3, Curve Type B, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 2.13 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Product Reviews

Save 15% when you sign up for Z-mail.