DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2P IEC Supplementary Protector 1A 277/480VAC

SCHNEIDER ELECTRIC| Zoro #: G1160993| Mfr #: MG24125

$156.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Length: 3.19"
Min. Wire Size: 14 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160993 Mfr #: MG24125
Trip Type: Thermal MagneticLength: 3.19"
Min. Wire Size: 14 AWGSeries: C60N
Number of Poles: 2Max. AIR Rating: 5 kA
Curve Type: BWidth: 1.42"
Terminal Connection: LugStandards: UL 1077, CE, CSA, IEC
Max. Wire Size: 4 AWGMounting: Din Rail
Depth: 3.00"Amps: 1
Item: IEC Supplementary ProtectorDC Voltage Rating: 125VDC
AC Voltage Rating: 277/480VACCountry of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 1, Number of Poles 2, Curve Type B, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 1.42 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews