Shop Alternate Products
This Product is Discontinued
Schneider Electric
IEC Supplementary Protector, 25 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, C60N Series (Discontinued)
Mfr # MG24526
Zoro # G0553612
This Product is Discontinued
Key Features
- Series C60N
- Amps 25 A
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Phase 1